Beli standard scaffolding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOBSTER(LOBTEX) Vise Bar Handle Standard Type
    Mulai

    Rp829.900

    LOBSTER(LOBTEX) Vise Bar Handle Standard Type
    Deskripsi:
    For mounting, fixing and holding of materials
    atribut:
    • Jaw Depth (mm): 101
    • Maximum Tightening Force (kN): 6.5
    • Frame (mm): 10.4x21.4
    • Body Material: steel
    • Dish Diameter (mm): 32
    • Panning Angle (°): 20
    • Type: L clamp / F type clamp
  2. LOBSTER(LOBTEX) Vise Bar Handle Strong Type
    Mulai

    Rp5.099.900

    LOBSTER(LOBTEX) Vise Bar Handle Strong Type
    Deskripsi:
    For mounting, fixing and holding of materials
    atribut:
    • Dimensions (mm): 1000 x 119
    • Dimension E (mm): 15
    • Mass (kg): 4.7
    • Overall Length (mm): 1115
    • Panning Angle (°): 20
    • Weight (g): 4.7
    • Body Material: steel
    • Dimension F (mm): 29.4
    • Dimensions d (mm): 38
    • Dish Diameter (mm): 38
    • Frame (mm): 15x29.4
    • Jaw Depth (mm): 119
    • Maximum Opening (mm): 1000
    • Maximum Tightening Force (kN): 14.5
    • TRUSCO Number: 125-8978
    • Type: L clamp / F type clamp
  3. MILWAUKEE Fuel Backpack Vacuum Cleaner
    Mulai

    Rp9.999.900

    MILWAUKEE Fuel Backpack Vacuum Cleaner
    atribut:
    • Air Volume (L/minute): 1557
    • Capacity Liquids (L): 3.8
    • Hose Length (cm): 270
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: No
    • Fuel Gauge: Yes
    • Maximum Vacuum (mbar): 189
  4. Sola Waterpass Die Cast
    Mulai

    Rp1.999.900

    Sola Waterpass Die Cast
    Deskripsi:
    Waterpass Die Cast Fitur- Akurasi yang sangat tinggi dalam posisi standar dan terbalik- Waterpass die-cast aluminium yang sangat kokoh, dilengkapi dengan milled measuring surface- V-groove untuk scaffolding dan pipa baja- Pengukuran yang lebih baik, lebih cepat, dan lebih akurat melalui vial SOLA FOCUS yang dipatenkan- Vial akrilik anti pecah dengan kaca pembesar (+60%) dan dijamin tidak akan bocor selama 30 tahun- Dalam kondisi cahaya yang minim, hasil pengukuran dapat dilihat dengan bantuan lampu SOLA- Magnet neodymium yang kuat untuk gaya adhesi yang tinggi Dapat Digunakan Untuk- Pengukuran horisontal- Pengukuran vertikal - Pengukuran sudut/kemiringan
    atribut:
    • Type: MM 5 25
    • Art No.: 1331201
    • Material: Aluminium Die-Cast
    • Measuring Tolerance: 0.50 mm/m (0.029 Degree)
    • Measuring Surface: Milled, V-groove
    • Magnet: Neodymium
  5. Pica Ladder Super Cosmos Triple (Tangga Ekstensi)
    Mulai

    Rp23.999.900

    Pica Ladder Super Cosmos Triple (Tangga Ekstensi)
    atribut:
    • Material: Aluminium
    • Total Length (m): 3.95 - 8.71
    • Front Surface Effective Width (mm): 340mm (upper ladder) 340mm (middle ladder) 358mm (lower ladder)
    • Distance between Rungs (mm): 340mm
    • Rung Surface Width (mm): 42mm
    • Maximum Loading Capacity (kg): 100
  6. Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Iron, Electroless Nickel Plating) with Number of Teeth 38
    Mulai

    Rp4.599.900

    Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Iron, Electroless Nickel Plating) with Number of Teeth 38
    atribut:
    • Dimension LA: 40mm
    • Dimension W: 33mm
    • Number of Teeth: 38
    • Processing: Two tapping processes (on the key, 120 degree position)
    • Shape: With flange
    • Surface Treatment: Electroless nickel plating
    • Type: Timing pulley
  7. Nansin Caster Wheel Black Rubber 80kg (Roda Caster Berulir)
    Mulai

    Rp529.900

    Nansin Caster Wheel Black Rubber 80kg (Roda Caster Berulir)
    Deskripsi:
    Nansin Caster Wheel Black Rubber is Industry-standard specifications so high compatibility across manufacturers.
  8. Nansin Caster Wheel Black Rubber 250kg (Roda Caster Plat Datar)
    Mulai

    Rp1.899.900

    Nansin Caster Wheel Black Rubber 250kg (Roda Caster Plat Datar)
    Deskripsi:
    ?Nansin Caster Wheel Black Rubber is Industry-standard specifications so high compatibility across manufacturers.?
Daftar Harga standard scaffolding Terbaru October 2026
LOBSTER(LOBTEX) Vise Bar Handle Standard TypeRp829.900
LOBSTER(LOBTEX) Vise Bar Handle Strong TypeRp5.099.900
MILWAUKEE Fuel Backpack Vacuum CleanerRp9.999.900
Sola Waterpass Die CastRp1.999.900
TRUSCO Anti-slip Cap (Penutup Kaki Tangga)Rp349.900
Pica Ladder Super Cosmos Triple (Tangga Ekstensi)Rp23.999.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Iron, Electroless Nickel Plating) with Number of Teeth 38Rp4.599.900
Nansin Caster Wheel Black Rubber 80kg (Roda Caster Berulir)Rp529.900
Nansin Caster Wheel Black Rubber 250kg (Roda Caster Plat Datar)Rp1.899.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)